Sanding Belt, Coated, Ceramic, 36 Grit, 36, Predator Ambush
Mfr # 75-060048002
Zoro # G708585424
product price: $32.99
/eaSold in multiples of 10 for $329.90
Key Features
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
36
Grade
36
Series
Predator Ambush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75-060048002
Zoro #
G708585424
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
48 in
Overall Width
6 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
36
Grade
36
Series
Predator Ambush
Backing Material
Cloth
Backing Weight
Y
Resistance Properties
Heat
Coating Coverage
Closed
Flexibility Type
Regular
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series Predator Ambush, Grade 36, Overall Length 48 in, Overall Width 6 in, Resistance Properties Heat, Backing Material Cloth, Backing Weight Y, Flexibility Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.