Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Belt, Coated, Ceramic, 60 Grit, 60, Predator Ambush

  • Mfr # 75-007018005

  • Zoro # G608585395


product price: $4.49
/ea
Sold in multiples of 50 for $224.50

Key Features

Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
60
Grade
60
Series
Predator Ambush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-007018005
Zoro #
G608585395
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3/4 in
Overall Length
18 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
60
Grade
60
Series
Predator Ambush
Backing Weight
Y
Backing Material
Cloth
Coating Coverage
Closed
Resistance Properties
Heat
Flexibility Type
Regular

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series Predator Ambush, Grade 60, Overall Length 18 in, Overall Width 3/4 in, Resistance Properties Heat, Backing Material Cloth, Backing Weight Y, Flexibility Type Regular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.