Sanding Belt, Coated, Ceramic, 60 Grit, 60, Predator Ambush
Mfr # 75-020132005
Zoro # G208585429
product price: $21.39
/eaSold in multiples of 10 for $213.90
Key Features
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
60
Grade
60
Series
Predator Ambush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75-020132005
Zoro #
G208585429
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2 in
Overall Length
132 in
Belt Dimensions
2x132
Belt Width x Length
2 in W x 132 in L
Details
Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
60
Grade
60
Series
Predator Ambush
Backing Weight
Y
Backing Material
Cloth
Backing Material & Wt
Y Wt Cloth
Belt Grit
60
Belt Backing
Y Wt Cloth
Abrasive Grade
Coarse
Resistance Properties
Heat
Type - Backing material-wt - flexibility
Coated - Y Wt Cloth - Regular
Type - Grade
Coated - 60
Abrasive Grit
60 / P60
Abrasive Type - Grade - Grit
Coated - 60 / P60
Flexibility Type
Regular
Type - Grit
Coated - 60
Coating Coverage
Closed
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series Predator Ambush, Grade 60, Overall Length 132 in, Overall Width 2 in, Resistance Properties Heat, Backing Material Cloth, Backing Weight Y, Flexibility Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.