Zoro Homepage

Sanding Belt, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB

  • Mfr # 64061082

  • Zoro # G012471734


product price: $177.99
/ea
Sold in multiples of 5 for $889.95
Free Shipping & Returns

Key Features

Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
Z-WEB
Backing Material
Non-woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64061082
Zoro #
G012471734
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
6 in
Overall Length
108 in

Details

Item
Sanding Belt
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
Z-WEB
Backing Material
Non-woven
Coating Coverage
Open

Description

Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Open, Grit Not Applicable, Series Z-WEB, Grade Medium, Overall Length 108 in, Overall Width 6 in, Backing Material Non-woven

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.