Zoro Homepage

Sanding Disc, Dia. 10", Fine, Grit 240

  • Mfr # 35131Z4T

  • Zoro # G904391461


product price: $3.89
/ea
Sold in multiples of 100 for $389.00

Key Features

Vacuum Hole Design
Non-Vacuum
Abrasive Material
Silicon Carbide
Abrasive Type
Coated
Abrasive Grit
240
Disc Backing Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35131Z4T
Zoro #
G904391461
UPC #
-
Country of Origin
Peru

Dimensions

Disc Diameter
10 in

Details

Item
PSA Sanding Disc
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Silicon Carbide
Abrasive Type
Coated
Abrasive Grit
240
Disc Backing Material
Paper
Abrasive Grade
Very Fine
Backing Weight
C
Color
Black

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Weight C, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.