Sanding Disc Roll, 5 In. Dia., 80 G
Mfr # 11-34950
Zoro # G5097172
product price: $37.89
/eaKey Features
Overall Width
5 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Coarse
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-34950
Zoro #
G5097172
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
5 in
Disc Diameter
5 in
Disc Dia.
5"
Overall Diameter
5 in
Details
Item
PSA Sanding Disc Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Coarse
Grit
80
Backing Material
Paper
Backing Weight
D
Series
AO
Color
White
Disc Backing Material
Paper
Discs per Roll
125
Abrasive Grit
80 / P80
Abrasive Grade
Medium
Vacuum Hole Design
Non-Vacuum
Product Type
PSA Disc Roll
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Closed
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight D, Coating Coverage Closed, Grit 80, Overall Diameter 5 in, Product Type PSA Disc Roll, Series AO, Number of Vacuum Holes Non-Vacuum, Color White, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.