Zoro Homepage

Sanding Hand Pads, Aluminum Oxide, PK60

  • Mfr # 07446

  • Zoro # G112321120


product price: $152.99
/pk 60, $2.55/ea
Free Shipping & Returns

Key Features

Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Fine
Color
Green
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07446
Zoro #
G112321120
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 in
Overall Width
6 in

Details

Item
Sanding Hand Pads
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Fine
Color
Green

Description

Sanding Hand Pads, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Color Green, Grade Fine, Series Not Applicable, Overall Length 9 in, Overall Width 6 in, Package Quantity 60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.