Sanding Hand Pads, Aluminum Oxide, PK60
Mfr # 07448
Zoro # G312321111
product price: $102.99
/pk 60, $1.72/ea
Free Shipping & Returns
Key Features
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Ultra Fine
Color
Gray
Pad Shape
Contour
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07448
Zoro #
G312321111
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
6 in
Overall Length
9 in
Details
Item
Sanding Hand Pads
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Ultra Fine
Color
Gray
Pad Shape
Contour
Description
Sanding Hand Pads, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Color Gray, Grade Ultra Fine, Series Not Applicable, Overall Length 9 in, Overall Width 6 in, Pad Shape Contour, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.