Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sandpaper Sheet, 180 Grit, SC, Gray

  • Mfr # 7378242410

  • Zoro # G9633303


product price: $12.79
/ea
Sold in multiples of 25 for $319.75

Key Features

Grit
180
Backing Material
Paper
Grade
Very Fine
Series
Spectra
Backing Weight
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7378242410
Zoro #
G9633303
UPC #
-
Country of Origin
Peru

Details

Item
Sandpaper Sheet
Grit
180
Backing Material
Paper
Grade
Very Fine
Series
Spectra
Backing Weight
X
Color
Gray
Abrasive Material
Silicon Carbide

Description

Sandpaper Sheet, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight X, Grit 180, Series Spectra, Color Gray, Grade Very Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.