Zoro Homepage

Sandpaper Sheet, Fine, 150 Grit, PK100

  • Mfr # 74125K

  • Zoro # G3808047


product price: $65.69
/pk 100, $0.66/ea

Key Features

Backing Material
Paper
Width
9"
Length
11"
Grade
Fine
Series
SCWP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74125K
Zoro #
G3808047
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
9"
Length
11"
Overall Width
9 in
Overall Length
11 in

Details

Item
Paper Sheet
Grit
150
Backing Material
Paper
Grade
Fine
Series
SCWP
Backing Weight
C
Abrasive Type
Coated
Color
Black
Abrasive Material
Silicon Carbide
Coating Coverage
Closed
Resistance Properties
Water

Description

Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 150, Series SCWP, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Color Black, Grade Fine, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.