Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sool 2/S 1-1/2In 100 8-32

  • Mfr # 33983

  • Zoro # G3705759


product price: $2.19
/ea
Sold in multiples of 100 for $219.00

Key Features

Abrasive Material
Aluminum Oxide
Grit
100
Mounting Size
8-32
Disc Dia.
1-1/2"
Operating Speed (RPM)
23000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33983
Zoro #
G3705759
UPC #
-
Country of Origin
Peru

Dimensions

Mounting Size
8-32
Disc Dia.
1-1/2"

Details

Item
Sool 2/S 1-1/2In 100 8-32
Abrasive Material
Aluminum Oxide
Grit
100
Operating Speed (RPM)
23000 RPM

Description

Sool 2/S 1-1/2In 100 8-32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.