Zoro Homepage

Sool 2/S 1-1/4In 100 8-32

  • Mfr # 33971

  • Zoro # G3705698


product price: $1.99
/ea
Sold in multiples of 100 for $199.00

Key Features

Abrasive Material
Aluminum Oxide
Grit
100
Disc Dia.
1-1/4"
Mounting Size
8-32
Operating Speed (RPM)
23000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33971
Zoro #
G3705698
UPC #
-
Country of Origin
Peru

Dimensions

Disc Dia.
1-1/4"
Mounting Size
8-32

Details

Abrasive Material
Aluminum Oxide
Grit
100
Item
Sool 2/S 1-1/4In 100 8-32
Operating Speed (RPM)
23000 RPM

Description

Sool 2/S 1-1/4In 100 8-32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.