Zoro Homepage

Sool 2/S 2In 100 8-32

  • Mfr # 34007

  • Zoro # G3705926


product price: $1.39
/ea
Sold in multiples of 100 for $139.00

Key Features

Abrasive Material
Aluminum Oxide
Grit
100
Operating Speed (RPM)
23000 RPM
Disc Dia.
2"
Mounting Size
8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34007
Zoro #
G3705926
UPC #
-
Country of Origin
Peru

Dimensions

Disc Dia.
2"
Mounting Size
8-32

Details

Item
Sool 2/S 2In 100 8-32
Abrasive Material
Aluminum Oxide
Grit
100
Operating Speed (RPM)
23000 RPM

Description

Sool 2/S 2In 100 8-32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.