Zoro Homepage

Sool 2/S 2In 180 8-32

  • Mfr # 34010

  • Zoro # G3705941


product price: $2.19
/ea
Sold in multiples of 100 for $219.00

Key Features

Abrasive Material
Aluminum Oxide
Grit
180
Disc Dia.
2"
Mounting Size
8-32
Operating Speed (RPM)
23000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34010
Zoro #
G3705941
UPC #
-
Country of Origin
Peru

Dimensions

Disc Dia.
2"
Mounting Size
8-32

Details

Item
Sool 2/S 2In 180 8-32
Abrasive Material
Aluminum Oxide
Grit
180
Operating Speed (RPM)
23000 RPM

Description

Sool 2/S 2In 180 8-32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.