Zoro Homepage

Unitized Non-Woven Wheels, Alum Oxide

  • Mfr # ZU031325182

  • Zoro # G008585483


product price: $12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Abrasive Material
Aluminum Oxide
Grade
Medium
Series
ZWEB
Abrasive Type
Non-Woven
Overall Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZU031325182
Zoro #
G008585483
UPC #
-
Country of Origin
Belgium

Dimensions

Overall Diameter
3 in
Connector Size
1/4 in
Face Width
1/8 in

Details

Item
Unitized Non-Woven Wheels
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
ZWEB
Abrasive Type
Non-Woven
Maximum Operating Speed
12,000 RPM
Density Rating
Hard (8)
Connector Type
Unthreaded Hole

Description

Unitized Non-Woven Wheels, Abrasive Material Aluminum Oxide, Density Rating Hard (8), Grade Medium, Series ZWEB, Face Width 1/8 in, Maximum Operating Speed 12,000 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Grit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.