Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unitized Non-Woven Wheels, Silicn Carbide

  • Mfr # ZU065050223

  • Zoro # G508585495


product price: $47.19
/ea
Sold in multiples of 3 for $141.57

Key Features

Abrasive Material
Silicon Carbide
Grade
Fine
Series
ZWEB
Abrasive Type
Non-Woven
Connector Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZU065050223
Zoro #
G508585495
UPC #
-
Country of Origin
Belgium

Dimensions

Connector Size
1/2 in
Overall Diameter
6 in
Face Width
1/2 in

Details

Item
Unitized Non-Woven Wheels
Abrasive Material
Silicon Carbide
Grade
Fine
Series
ZWEB
Abrasive Type
Non-Woven
Density Rating
Soft (2)
Connector Type
Unthreaded Hole
Maximum Operating Speed
6,000 RPM

Description

Unitized Non-Woven Wheels, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series ZWEB, Face Width 1/2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Connector Size 1/2 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Grit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.