
Zk Qlok-R 1In Med
Mfr # 59312
Zoro # G3694601
product price: $1.29
/eaSold in multiples of 100 for $129.00
Key Features
Overall Diameter
1 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Backing Weight
Scrim Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59312
Zoro #
G3694601
UPC #
-
Country of Origin
Italy
Dimensions
Overall Diameter
1 in
Details
Item
Quick Change Disc
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Type
Non-Woven
Backing Weight
Scrim Back
Color
Maroon
Maximum Operating Speed
40,000 RPM
Coating Coverage
Open
Description
Quick Change Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.