Zoro Homepage

Zk Qlok-S 3In Fine

  • Mfr # 59265

  • Zoro # G3694525


product price: $2.59
/ea
Sold in multiples of 25 for $64.75

Key Features

Overall Diameter
3 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Fine
Series
Z-Web
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59265
Zoro #
G3694525
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Item
Quick Lok Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Fine
Series
Z-Web
Abrasive Type
Non-Woven
Backing Weight
Scrim Back
Color
Green
Maximum Operating Speed
20,000 RPM
Coating Coverage
Open

Description

Quick-Change Disc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.