Zk Qlok-S 4.5In A Med
Mfr # 592452
Zoro # G3694428
product price: $5.49
/eaSold in multiples of 10 for $54.90
Key Features
Overall Diameter
4 1/2 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Backing Weight
Scrim Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
592452
Zoro #
G3694428
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
4 1/2 in
Details
Item
Quick Change Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Type
Non-Woven
Backing Weight
Scrim Back
Maximum Operating Speed
12,000 RPM
Coating Coverage
Open
Description
Quick Change Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.