Zoro Homepage

Zk Qlok-S 5In A Med

  • Mfr # 59252

  • Zoro # G3694470


product price: $6.89
/ea
Sold in multiples of 10 for $68.90

Key Features

Overall Diameter
5 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Backing Weight
Scrim Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59252
Zoro #
G3694470
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
5 in

Details

Item
Quick Change Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Type
Non-Woven
Backing Weight
Scrim Back
Maximum Operating Speed
11,000 RPM
Coating Coverage
Open

Description

Quick Change Disc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.