Hand Pad, 9 in L, 6 in W/dia, AL SIL Grade, Aluminum Oxide Abrasive
- Mfr # 7450
- Zoro # G721836640
product price:Â
$
2.25
/ea
Sold in multiples of 60 for
$135.00
Key Features
Color
Green
Width
6 in
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7450
- Zoro #
- G721836640
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 in
Details
- Color
- Green
- Abrasive Material
- Aluminum Oxide
Description
Arc Z-WEB hand pad 9 in length, 6 in, AL SIL grade, aluminum oxide abrasive, green pad color.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.