Handy Coated Shop Roll, 50 yd L x 2 in W, 240 grit, Aluminum Oxide Abrasive, Cotton Backing
- Mfr # 73171
- Zoro # G221834108
product price:Â
$
72.19
/ea
Key Features
Backing Material
Cotton
Applicable Materials
Aluminum, Mild Steel and Non-Ferrous Metals
Overall Width
2 in
Color
Brown
Overall Length
50 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73171
- Zoro #
- G221834108
- UPC #
- 725909731717
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 in
- Overall Length
- 50 yd
Details
- Backing Material
- Cotton
- Applicable Materials
- Aluminum, Mild Steel and Non-Ferrous Metals
- Color
- Brown
- Type
- Handy
- Grit
- 240
- Abrasive Material
- Aluminum Oxide
- Backing Weight
- J-Weight
Description
Arc coated shop roll handy, 2 in roll width, 50 yd roll length, 240 grit, aluminum oxide abrasive, cotton backing, brown, applicable materials: aluminum, mild steel and non-ferrous metals, J-weight backing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.