Shop All Depressed Center Wheels
Walter Surface Technologies
Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide
Mfr # 08B462
Zoro # G2126159
Sold in multiples of 25 for $119.75
$119.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.125 in
- Abrasive Material Aluminum Oxide
- Series HP COMBO
- Grade Extra Coarse
Product Information
- Brand Walter Surface Technologies
- MFR # 08B462
- Zoro # G2126159
- UPC # 662980456163
- Country of Origin Italy
- Category Depressed Center Wheels
Dimensions
Diameter | 4 1/2 in |
Arbor Size | 7/8 in |
Details
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Grit 30, Overall Thickness 0.125 in, Primary Material Applicationn Steel, Series HP COMBO, Wheel Type Grinding, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 60 Grit (45310)
- FLEX-HONE TOOL BC118170200CD FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC118170200CD)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 120 Grit, 7/8 (66254400256)
- ALC Pressure Nozzle Kit (40293)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66253370275)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252939207)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .045" Thick, 7/8" Arbor Hole Size, Zirconia Alumina (23334)
- ZORO SELECT Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (05539561568)
- WEILER 6" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 7/8 A.H. (58329)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.125 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide (66252842017)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (55991)
- Walter Surface Technologies Depressed Center Wheels