Shop All Flap Discs
Walter Surface Technologies
Flap Disc Spin-On, 6"x5/8-11" 60GR
Mfr # 06B606
Zoro # G4374032
product price: $17.15
/ea
Sold in multiples of 10 for $171.50
$171.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 6"
- Disc Type Type 27S
- Mounting Size 5/8"-11
- Series ENDURO-FLEX
Product Information
- Brand Walter Surface Technologies
- MFR # 06B606
- Zoro # G4374032
- UPC # 662980160992
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 5/8"-11 |
Overall Diameter | 6 in |
Connector Size | 5/8"-11 |
Details
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Plate Material Eco-Trim, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 6 in, Series ENDURO-FLEX, Grit 60, Maximum Operating Speed 10,200 RPM, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 14x1x5, CA, 46G, Med, Blue (66253363970)
- GATOR 4-1/2 Quick Change Disc (3873)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66252838604)
- 3M Sanding Block, Rubber, 05520, 2-3/4"x8, PK10 (05520)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 6"x5/8-11" 40GR (06B604)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 4.5"X7/8" 36/60G (06A462)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 4.5"x7/8" 60gr (15R456)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, T27 4.5"x7/8" 80gr (15Q458)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 5"x5/8-11" 40GR (06B504)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 4.5"x7/8" 80gr (15R458)
- WEILER Flap Disc, 4-1/2inx40Grit, 5/8-11,13000RPM (98926)
- Walter Surface Technologies Flap Discs