Shop All Flap Discs
Walter Surface Technologies
Flap Disc, Threaded Hole, 2" dia, Dark Grey
Mfr # 09A208
Zoro # G007963923
Sold in multiples of 10 for $28.50
$28.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Grade Fine
- Grit 80
- Series SPINLOCK
- Backing Material No backing Material
Product Information
- Brand Walter Surface Technologies
- MFR # 09A208
- Zoro # G007963923
- UPC # 662980706770
- Country of Origin Netherlands
- Category Flap Discs
Dimensions
Overall Diameter | 2 in |
Details
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Fine, Backing Plate Material Plastic, Connector Size Not Applicable, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 2 in, Quick Change System TR, Series SPINLOCK, Backing Material No backing Material, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grit 80, Maximum Operating Speed 30,000 RPM, Color Dark Grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sharpening Stone, 6x2x1/4 in, Grit 325 (66253268081)
- GORDON BRUSH 1/4" Brush Diameter Condenser Tube Brush - Stainless Steel (47003)
- ZORO SELECT Quick-Change Disc, Aluminum Oxide, 2" dia (69957365716)
- VSM Abrasive Belt, 180 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 180 Grit, Very Fine, Aluminum Oxide (13573)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Threaded Hole, 2" dia, Dark Grey (09A204)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 4.5x5/8-11" 120G (06B462)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 4.5"x7/8" 80gr (15R458)
- WALTER SURFACE TECHNOLOGIES Allsteel Blending Disc, 4.5" x 5/8" (06W454)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 6"x5/8-11" 60GR (06B606)
- WALTER SURFACE TECHNOLOGIES Turbo Finish Disc, T27s 4.5"x5/8-11" (15I451)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 40 Grit T29 Zirconia High Density Flap Disc (F-4530409H)
- Walter Surface Technologies Flap Discs