Shop All Fiber Discs
Walter Surface Technologies
Stainless, Finishing Disc, 6"x1/2x7/8"
Mfr # 07X661
Zoro # G4374787
original price:
$17.59
5% off
new price: $16.65
/ea
Sold in multiples of 5 for $83.25
$83.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grade Polish
- Series FX STAINLESS
- Overall Diameter 6 in
Product Information
- Brand Walter Surface Technologies
- MFR # 07X661
- Zoro # G4374787
- UPC # 662980472187
- Country of Origin Belgium
- Category Fiber Discs
Dimensions
Overall Diameter | 6 in |
Connector Size | 7/8 in |
Details
Description
Finishing Disc, Abrasive Material Aluminum Oxide, Grade Polish, Overall Diameter 6 in, Series FX STAINLESS, Maximum Operating Speed 4,000 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Disc, 11.25"dia., 150G, AO, GldH/F (91307)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine (05539520532)
- DEDECO SUNBURST POINT 3/32"ASSORTMENT (S/C) 12/KIT (2320)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, CA, 100G, PK5 (66252939468)
- FINISH 1ST Fiber Disc, 36 Grit, 20,000 Max. RPM, PK25 (3115035)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 50 Grit PK50 (149135)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 220 Grit (40317)
- ARC ABRASIVES Fiber Disc, 4-1/2, Prdatr, 36G, PK25 (71-047802K)
- WEILER Disc Nut for Resin Fiber Disc and AL-tra CUT Disc 5/8"-11 UNC Nut (59604)
- NORTON ABRASIVES Fiber Disc, 7x7/8, 50G, PK25 (66261138592)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 36G, PK25 (66261138456)
- Walter Surface Technologies Fiber Discs