Shop All Fiber Discs
Walter Surface Technologies
Stainless, Finishing Disc, 6"x1/4x7/8"
Mfr # 07X662
Zoro # G4374680
Sold in multiples of 5 for $36.95
$36.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grade Polish
- Series FX STAINLESS
- Overall Diameter 6 in
Product Information
- Brand Walter Surface Technologies
- MFR # 07X662
- Zoro # G4374680
- UPC # 662980043714
- Country of Origin Belgium
- Category Fiber Discs
Dimensions
Overall Diameter | 6 in |
Connector Size | 7/8 in |
Details
Description
Finishing Disc, Abrasive Material Aluminum Oxide, Grade Polish, Overall Diameter 6 in, Series FX STAINLESS, Maximum Operating Speed 4,000 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Disc Roll, 5 in. Dia, A Backing (7000119236)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia. (66252838585)
- OSBORN Crimped Wire Tube Brush, DSDS, 1-1/2" (0005103800)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 60 180, Coated, 2" W, 60" L, 180 Grit, Aluminum Oxide, Premium, Brown (70338PM)
- 3M Cubitron Ii Fibre Disc, Model: 982C, 7"X7/8", Grit: 36+ (51141-27402)
- MERIT Fiber Disc, 4-1/2x7/8in, 36G, PK25 (66623355602)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO-COOL, 120 Grit (40731)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 36G, PK25 (66261138456)
- NORTON ABRASIVES Fiber Disc, 4-1/2,100G, PK25 (66623353313)
- SHARK INDUSTRIES 2" Fine/Blue Surface Conditioning Discs - 25 Pk (13027)
- WEILER 4-1/2 Tiger Ceramic RFD 50C Grit 7/8 Arbor Hole (69852)
- Walter Surface Technologies Fiber Discs