Walter Surface Technologies

Stainless Steel Cleaner, 16.9 oz.


product price: $28.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 16.9 oz
  • Application For Removing Lights Oils, Dust, Dirt and Fingerprints From Stainless Steel Surfaces
  • Features VOC Free and Non-Flammable
  • Standards NSF Registered
  • Series Surfox Shine
See all product information

Product Information

Dimensions

Size 16.9 oz

Details

Item Stainless Steel Cleaner
Application For Removing Lights Oils, Dust, Dirt and Fingerprints From Stainless Steel Surfaces
Features VOC Free and Non-Flammable
Standards NSF Registered
Series Surfox Shine
Container Type Spray Bottle
Compatible Material Type Aluminum, Ceramic, Chrome, Non-Ferrous Metal, Plastic, Stainless Steel
Container Capacity 500 mL
Chemical Base Alcohols, C-16-18 and C18-unsatd., Ethoxylated Propoxylated, White Mineral Oil (Petroleum)
Cleaning Functions For Cleaning of Food Processing and Pharmaceutical Equipment, Removes Dust, Dirt, Finger Prints, Oils and Handling Marks
VOC Content 0 %
Product Type Stainless Steel Surface Cleaner
Process Stainless Steel Surface Cleaner and Protector
pH (Maximum) 11.5 pH
Form Liquid
Agent Color White

Description

Stainless Steel Cleaner, Product Type Stainless Steel Surface Cleaner, Container Capacity 500 mL, Container Type Spray Bottle, Series Surfox Shine, Standards NSF Registered, Agent Color White, Chemical Base Alcohols, C-16-18 and C18-unsatd., Ethoxylated Propoxylated, White Mineral Oil (Petroleum), Cleaning Functions For Cleaning of Food Processing and Pharmaceutical Equipment, Removes Dust, Dirt, Finger Prints, Oils and Handling Marks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.