Zoro Homepage

Arc-Saber Stubby Tungsten Storage Solution

  • Mfr # A-ARCSABR-SB-S

  • Zoro # G721722356


product price: $24.65
/ea

Key Features

Inside Dia.
0.75 in
Height
0.9 in
Standard Electrode Length
6.5–7 in
For Use With
Tungsten electrodes ≤ 3
Stubby Electrode Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-ARCSABR-SB-S
Zoro #
G721722356
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.75 in
Height
0.9 in
Standard Electrode Length
6.5–7 in
Stubby Electrode Length
3 in
Outside Dia.
0.9 in
Size
Stubby
Length
3.5 in
Super-Size Electrod Length
10 in
Width
0.9 in

Details

For Use With
Tungsten electrodes ≤ 3
Closure Type
Threaded Cap with Seal
Color
Sky Blue
Storage Type
Tungsten Electrode Storage Tube
Capacity
Holds up to 6-10 electrodes
Application
Secure storage and transport of TIG welding electrodes
Finish
3D Printed
Item
Arc-Saber™ Stubby Tungsten Storage Solution
Includes
Storage tube with sealing cap
Material
Aluminum, Rubber Seal, Magnet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.