Zoro Homepage

Arc-Saber Super-Sized Tungsten Storage Solution

  • Mfr # A-ARCSABR-BK-SS

  • Zoro # G721722363


product price: $37.95
/ea

Key Features

Storage Type
Tungsten Electrode Storage Tube
Height
1.25 in
Capacity
Holds up to 20 electrodes
Outside Dia.
1.25 in
Size
Super Sized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-ARCSABR-BK-SS
Zoro #
G721722363
UPC #
-
Country of Origin
United States

Dimensions

Height
1.25 in
Outside Dia.
1.25 in
Size
Super Sized
Standard Electrode Length
6.5–7 in
Inside Dia.
1.1 in
Super-Size Electrod Length
10 in
Length
10 in
Stubby Electrode Length
3 in
Width
1.25 in

Details

Storage Type
Tungsten Electrode Storage Tube
Capacity
Holds up to 20 electrodes
Closure Type
Threaded Cap with Seal
For Use With
Tungsten electrodes ≤ 6
Material
Aluminum, Rubber Seal, Magnet
Includes
Storage tube with sealing cap
Color
Black
Item
Arc-Saber™ Super-Sized Tungsten Storage Solution
Application
Secure storage and transport of TIG welding electrodes
Finish
3D Printed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.