Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc-Saber Tungsten Storage Solution (Dark Blue)

  • Mfr # A-ARCSABR-DB

  • Zoro # G021722360


product price: $32.49
/ea

Key Features

Standard Electrode Length
6.5–7 in
Inside Dia.
0.75 in
For Use With
Tungsten electrodes ≤ 6
Width
0.9 in
Application
Secure storage and transport of TIG welding electrodes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-ARCSABR-DB
Zoro #
G021722360
UPC #
-
Country of Origin
United States

Dimensions

Standard Electrode Length
6.5–7 in
Inside Dia.
0.75 in
Width
0.9 in
Outside Dia.
0.9 in
Stubby Electrode Length
3 in
Super-Size Electrod Length
10 in
Height
0.9 in
Length
6.5 in
Size
Standard

Details

For Use With
Tungsten electrodes ≤ 6
Application
Secure storage and transport of TIG welding electrodes
Closure Type
Threaded Cap with Seal
Finish
3D Printed
Item
Arc-Saber™ Tungsten Storage Solution (Dark Blue)
Color
Dark Blue
Material
Aluminum, Rubber Seal, Magnet
Includes
Storage tube with sealing cap
Capacity
Holds up to 12 electrodes
Storage Type
Tungsten Electrode Storage Tube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.