Zoro Homepage

Arc-Saber Tungsten Storage Solution (Red)

  • Mfr # A-ARCSABR-RD

  • Zoro # G821722362


product price: $32.49
/ea

Key Features

Inside Dia.
0.75 in
Closure Type
Threaded Cap with Seal
Height
0.9 in
Standard Electrode Length
6.5–7 in
Storage Type
Tungsten Electrode Storage Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-ARCSABR-RD
Zoro #
G821722362
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.75 in
Height
0.9 in
Standard Electrode Length
6.5–7 in
Outside Dia.
0.9 in
Size
Standard
Stubby Electrode Length
3 in
Length
6.5 in
Super-Size Electrod Length
10 in
Width
0.9 in

Details

Closure Type
Threaded Cap with Seal
Storage Type
Tungsten Electrode Storage Tube
Capacity
Holds up to 12 electrodes
Material
Aluminum, Rubber Seal, Magnet
Includes
Storage tube with sealing cap
Item
Arc-Saber™ Tungsten Storage Solution (Red)
For Use With
Tungsten electrodes ≤ 6
Color
Red
Application
Secure storage and transport of TIG welding electrodes
Finish
3D Printed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.