Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc-Saber Tungsten Storage Solution (Sky Blue)

  • Mfr # A-ARCSABR-SB

  • Zoro # G921722354


product price: $32.49
/ea

Key Features

For Use With
Tungsten electrodes ≤ 6
Standard Electrode Length
6.5–7 in
Outside Dia.
0.9 in
Storage Type
Tungsten Electrode Storage Tube
Closure Type
Threaded Cap with Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-ARCSABR-SB
Zoro #
G921722354
UPC #
-
Country of Origin
United States

Dimensions

Standard Electrode Length
6.5–7 in
Outside Dia.
0.9 in
Stubby Electrode Length
3 in
Inside Dia.
0.75 in
Size
Standard
Super-Size Electrod Length
10 in
Width
0.9 in
Height
0.9 in
Length
6.5 in

Details

For Use With
Tungsten electrodes ≤ 6
Storage Type
Tungsten Electrode Storage Tube
Closure Type
Threaded Cap with Seal
Capacity
Holds up to 12 electrodes
Includes
Storage tube with sealing cap
Color
Sky Blue
Finish
3D Printed
Material
Aluminum, Rubber Seal, Magnet
Item
Arc-Saber™ Tungsten Storage Solution (Sky Blue)
Application
Secure storage and transport of TIG welding electrodes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.