Zoro Homepage

ArcTime Premium Hybrid Tungsten Electrodes, 10PK

  • Mfr # A-EWG-3-040-7

  • Zoro # G921722361


product price: $23.49
/pk 10, $2.35/ea

Key Features

Includes
10 electrodes per pack
Tip Color
Sky Blue Tip™
AWS Classification
AWS A5.12 EWG
Electrode Length
7 in
Application
TIG & Plasma Welding – AC/DC Current
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-EWG-3-040-7
Zoro #
G921722361
UPC #
-
Country of Origin
United States

Dimensions

Electrode Length
7 in
Electrode Dia.
0.04 in
Height
0.25 in
Length
7.75 in
Size
0.04 in (1 mm)
Width
1.5 in

Details

Includes
10 electrodes per pack
Tip Color
Sky Blue Tip™
AWS Classification
AWS A5.12 EWG
Application
TIG & Plasma Welding – AC/DC Current
For Use With
TIG Welding torches
Electrode Type
Hybrid Alloy (Non-Radioactive)
Item
ArcTime™ Premium Hybrid Tungsten Electrodes (Pack Of 10)
Color
Sky Blue Tip™
Finish
Ground finish
Material
Tungsten Hybrid Alloy (EWG)
Standards
AWS A5.12 EWG

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.