Zoro Homepage

ArcTime Premium Hybrid Tungsten Electrodes, 10PK

  • Mfr # A-EWG-3-332-7

  • Zoro # G821722355


product price: $58.75
/pk 10, $5.88/ea

Key Features

Application
TIG & Plasma Welding – AC/DC Current
Electrode Dia.
0.093 in (2.4 mm)
Length
7.75 in
For Use With
TIG Welding torches
AWS Classification
AWS A5.12 EWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-EWG-3-332-7
Zoro #
G821722355
UPC #
-
Country of Origin
United States

Dimensions

Electrode Dia.
0.093 in (2.4 mm)
Length
7.75 in
Size
3/32 in (2.4 mm)
Electrode Length
7 in
Height
0.25 in
Width
1.5 in

Details

Application
TIG & Plasma Welding – AC/DC Current
For Use With
TIG Welding torches
AWS Classification
AWS A5.12 EWG
Item
ArcTime™ Premium Hybrid Tungsten Electrodes (Pack Of 10)
Electrode Type
Hybrid Alloy (Non-Radioactive)
Material
Tungsten Hybrid Alloy (EWG)
Finish
Ground finish
Color
Sky Blue Tip™
Tip Color
Sky Blue Tip™
Standards
AWS A5.12 EWG
Includes
10 electrodes per pack

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.