Zoro Homepage

ArcTime Premium Hybrid Tungsten Electrodes, 10PK

  • Mfr # A-EWG-3-532-7

  • Zoro # G421722359


product price: $99.79
/pk 10, $9.98/ea
Free Shipping & Returns

Key Features

AWS Classification
AWS A5.12 EWG
Electrode Dia.
0.156 in (4 mm)
Tip Color
Sky Blue Tip™
For Use With
TIG Welding torches
Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-EWG-3-532-7
Zoro #
G421722359
UPC #
-
Country of Origin
United States

Dimensions

Electrode Dia.
0.156 in (4 mm)
Height
0.25 in
Width
1.5 in
Electrode Length
7 in
Size
5/32 in (4 mm)
Length
7.75 in

Details

AWS Classification
AWS A5.12 EWG
Tip Color
Sky Blue Tip™
For Use With
TIG Welding torches
Electrode Type
Hybrid Alloy (Non-Radioactive)
Finish
Ground finish
Includes
10 electrodes per pack
Application
TIG & Plasma Welding – AC/DC Current
Standards
AWS A5.12 EWG
Material
Tungsten Hybrid Alloy (EWG)
Color
Sky Blue Tip™
Item
ArcTime™ Premium Hybrid Tungsten Electrodes (Pack Of 10)

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.