Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ArcTime Premium Hybrid Tungsten Electrodes, 10PK

  • Mfr # A-EWG-3-PROMO

  • Zoro # G521722358


product price: $34.19
/pk 10, $3.42/ea

Key Features

AWS Classification
AWS A5.12 EWG
Finish
Ground finish
Electrode Length
7 in
Inside Dia.
Assorted Sizes
Electrode Type
Hybrid Alloy (Non-Radioactive)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-EWG-3-PROMO
Zoro #
G521722358
UPC #
-
Country of Origin
United States

Dimensions

Electrode Length
7 in
Inside Dia.
Assorted Sizes
Width
1.5 in
Size
Mixed (0.04, 1/16, 3/32, 1/8)
Length
7.75 in
Height
0.25 in

Details

AWS Classification
AWS A5.12 EWG
Finish
Ground finish
Electrode Type
Hybrid Alloy (Non-Radioactive)
Tip Color
Sky Blue Tip™
For Use With
TIG Welding torches
Application
TIG & Plasma Welding – AC/DC Current
Material
Tungsten Hybrid Alloy (EWG)
Includes
10 electrodes per pack
Standards
AWS A5.12 EWG
Color
Sky Blue Tip™
Item
ArcTime™ Premium Hybrid Tungsten Electrodes (Pack Of 10)

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.