Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Grit Diamond Wheel For Sharpie Tungsten Grinder

  • Mfr # A-PTG-002A

  • Zoro # G902488927


product price: $63.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-PTG-002A
Zoro #
G902488927
UPC #
840188201840
Country of Origin
United States

Description

New Medium Grit Diamond Grinding Wheel. The Blue center is used to identify the diamond wheel that comes standard on all new Sharpie tungsten grinders after August 2019.
Arc-Zone's medium grit diamond wheels are the highest-quality available and are made with Industrial Grade Diamond Media for long trouble-free grinding.
Dimensions:
Diameter: 25.5mm
Thickness: 1.0mm
Arbor Hole Size: 3.0mm
-- --

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.