Zoro Homepage

Monster Pro Kit for 3/32" Electrodes, 2-Series TIG Torches

  • Mfr # A-MNPRO-2-332

  • Zoro # G102488826


product price: $202.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-MNPRO-2-332
Zoro #
G102488826
UPC #
840188201802
Country of Origin
China

Description

Monster TIG Nozzle Pro Kit. #12, #14, #16 & #24 gas cups and accessory parts for your TIG torch. Everything needed in one convenient high-quality kit box. Engineered for professional fabricators that want the absolute best gas coverage, and the ability to run a long electrode stickout.
If you're welding exotic materials such as Titanium, Inconel, Hastelloy, Monel, Stainless Steel, Chromoly, Docol R8, etc., then these cups may be exactly what you need to improve gas coverage, arc stability, tungsten stick-out, and visibility. Monster Nozzles are used by top metal fabricators worldwide!
Kit Includes:
One Ea. Monster Nozzle w/ Diffuser Installed: #12 = 3/4" (19.0mm), #14 = 7/8" (22.2mm), #16 = 1" (25.4mm), #24 = 1-1/2" (28.5mm)
Two Ea. High Performance Wedge Collet
Two Ea. Gas Lens Collet Bodies
One Ea. Teflon Nozzle Gasket
Three Ea. ArcTime Premium Hybrid Non-Radioactive Tungsten Electrodes
One Ea. Short "Button" Back Cap
One Ea. Medium Back Cap
One Ea. Spare Back Cap O-Ring
One Ea. Gas Flow Tester
One Ea. EZ Wipe Weld Prep Cleaning Packet
PLUS: TIG Welding Calculator
Joe Welder's "Guide to Optimizing Your TIG Torch", "How-to-Select" & "How-to-Grind" Your Tungsten Electrodes
Monster Quality Materials & Assembly
Nozzle body is made of a durable, non-reactive ZTA (Zirconia Toughened Alumina) technical ceramic
Proprietary gas diffuser and tungsten guide is precision-machined from 316L stainless steel (no dissimilar metals)
Thread-on nozzle design for solid torch mounting, cup securely seals to Teflon heat shield, No o-rings, No gas leaks, No high-freq arc-outs
Fair pricing for a high-quality product
Monster Cup Best Practices, Set-Up Tips, Do's & Don'ts!
The Monster Cup works best with Arc-Zone's high-quality gas lens collet bodies.
The Monster Cup is designed for Argon flow rates between 15-30 CFH (cubic feet hour).
Do Not Exceed 175 amps for extended periods of time!
The Monster Cup is Not designed for welding with AC current!
Minimum tungsten stickout of 3/4" (19mm) -- Shorter stickout may result in damage to the screen stack.
Use a medium or short back cap. (Long back caps are known to trap atmosphere in the top of the cap).
Do not adjust the positioning, or modify the Screen Stack in any way.
Monster nozzles are designed for precision TIG welding applications where increased shield gas coverage and tungsten stickout are needed. They are not designed for heavy-industrial pipe welding applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.