Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monster16 Single Nozzle Kit for 3/32" Electrodes, 3-Series TIG Torches

  • Mfr # A-MN16-3-332

  • Zoro # G802161715


product price: $58.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-MN16-3-332
Zoro #
G802161715
UPC #
840188201574
Country of Origin
China

Description

Monster16 Nozzle & Gas Lens Kit. #16 = 1" (25.4mm) Gas Orifice x 1" (25.4mm) Long. Engineered to deliver a coherent stream of shielding gas for improved weld-quality and consistency.
If you're welding exotic materials such as Titanium, Inconel, Hastelloy, Monel, Stainless Steel, Chromoly, Docol R8, etc., then these cups may be exactly what you need to improve gas coverage, arc stability, tungsten stick-out, and visibility. Monster Nozzles are used by top metal fabricators worldwide!
Kit Includes:
• Monster Cup w/ Varying Mesh Diffuser
• Gas Lens
• Wedge Collet
• Teflon Insulator
• Short Back Cap
• Medium Back Cap
Note: To ensure optimal performance all Monster nozzle kits are built with Arc-Zone's Performance Proven TIG torch parts.
• Monster12 nozzles are made of durable, non-reactive ZTA (Zirconia Toughened Alumina) ceramic with 316L stainless steel gas diffuser installed
• Thread-on design securely seals to Teflon heat shield, No o-rings, No gas leaks, No high-freq arc-outs, No drama
• Flow-tested Gas Lens Collet Body
• Leak-tested Medium Back Cap
• Leak-tested Short Back Cap
• Heavy-Duty Wedge Collet
• High Heat Glass Filled Teflon Insulator
***TIG Torch shown is Not Included and Sold Separately***
Monster Cup Best Practices, Set-Up Tips, Do's & Don'ts!
• The Monster Cup works best with Arc-Zone's high-quality gas lens collet bodies
• The Monster Cup is designed for Argon flow rates between 15-30 CFH (cubic feet hour)
• Do Not Exceed 175 amps for extended periods of time!
• The Monster Cup is Not designed for welding with AC current!
• Minimum tungsten stickout of 3/4" (19mm) -- Shorter stickout may result in damage to the screen stack
• Use a medium or short back cap ONLY. (Long back caps are known to trap atmosphere in the top of the cap)
• Do not adjust the positioning, or modify the Screen Stack in any way
Monster nozzles are designed for precision TIG welding applications where increased shield gas coverage and tungsten stickout are needed. They are not designed for heavy-industrial pipe welding applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.