Zoro Homepage

Orange TIG Rod Storage Container, Pro Series

  • Mfr # A-RGD36OR-PRO

  • Zoro # G402488830


product price: $32.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-RGD36OR-PRO
Zoro #
G402488830
UPC #
840188202069
Country of Origin
United States

Description

Rod ID TIG Rod Guard® Storage Containers include the patent pending Rod ID Cap with leash chain and filler material Identification sticker, making it easy to identify the material type, size and service date. Plus, you get a removable C3PO Rod Divider separating the rod guard into 3 sections, allowing for multiple material types or sizes to be conveniently stored and organized.
Rod ID and Rod Guard® canisters are built to last. Specifically designed for 36" (0.9m) TIG filler-metals, flux-coated bronze or brazing rod, these rugged containers are the perfect storage solution. Rod Guard® containers have a 0.100" (2.54mm) nominal wall thickness for strength and durability, they can hold up to 10 lbs (4.5kg) of cut-length welding wire. When the thread-on cap is removed, rod tips are exposed - allowing easy access to the canister's contents.
Each Rod Guard® Canister is certified chloride-free and features a threaded cap with long-lasting neoprene seal to keep electrodes airtight - preventing them from contamination and atmospheric moisture. Rod Guard® Canisters are constructed of high-impact polyethylene and can be reused for many years.
Rod ID Pro Series TIG Rod Canisters Include:
Markable material Identification sticker on Rod ID Caps make it easy to identify material type, size and service date
Rod ID Cap includes a leash chain for material hang tags with heat number & mill spec's
Rod Guard® High Quality 36" (0.9m) TIG Rod Storage Canister
3-Partition Rod Divider separating the rod guard into 3 sections, allowing for multiple material types or sizes to be conveniently stored and organized
Rod Guard® cannisters are available in 10 colors
Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.