
Red-Silver, Head Kit, Custom Anodized Sharpie DX Adjustable (Milwaukee Motor not included)
Mfr # A-PTGK-DHD-RRS
Zoro # G602488883
product price: $312.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-PTGK-DHD-RRS
Zoro #
G602488883
UPC #
840188200461
Country of Origin
China
Description
The Sharpie DX tungsten electrode grinding head kit (motor sold separately) is designed to fit on popular US and Import die grinder motors with a 3/4" x 12 male thread collar.
3/4" x 12 threaded female mounting base
15° -to- 45° adjustable grind angle head assembly
Cut-off slot
Tip Flat ports
Double sided industrial grade diamond grinding wheel
1/16" (1.0mm), 3/32" (2.4mm) & 1/8" (3.2mm) collets
.040" (1.0mm) collet sold separately (Available in Pro Upgrade Kit)
We recommend the Milwaukee M12 cordless rotary tool (2460-21), or the Black & Decker RTX corded model (A-PTG-001) but there are many other suitable alternatives. The Sharpie DX head kit has an adjustable grind angle from 15° -to- 45° for virtually any TIG welding application. The engineered head design allows for grinding, cutting, and adding a tip flat. The Head Kit features on-board storage of the 1/16" (1.0mm), 3/32" (2.4mm), & 1/8" (3.2mm) collets (.040" (1.0mm) collet sold separately).
3/4" x 12 threaded female mounting base
15° -to- 45° adjustable grind angle head assembly
Cut-off slot
Tip Flat ports
Double sided industrial grade diamond grinding wheel
1/16" (1.0mm), 3/32" (2.4mm) & 1/8" (3.2mm) collets
.040" (1.0mm) collet sold separately (Available in Pro Upgrade Kit)
We recommend the Milwaukee M12 cordless rotary tool (2460-21), or the Black & Decker RTX corded model (A-PTG-001) but there are many other suitable alternatives. The Sharpie DX head kit has an adjustable grind angle from 15° -to- 45° for virtually any TIG welding application. The engineered head design allows for grinding, cutting, and adding a tip flat. The Head Kit features on-board storage of the 1/16" (1.0mm), 3/32" (2.4mm), & 1/8" (3.2mm) collets (.040" (1.0mm) collet sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.