Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Arcacb 10,000 ASHRAE / 6,250 DOE BTU Portable Air Conditioner 2AP10000A

10,000 ASHRAE / 6,250 DOE BTU Portable Air Conditioner (Discontinued)

  • Mfr # 2AP10000A
  • Zoro # G116150627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AP10000A
Zoro #
G116150627
UPC #
850012484325
Country of Origin
China

Dimensions

Power Cord Length
6 ft
Depth
12.800 in
Width
17.320 in

Details

Item
Air Conditioner
Number of Speeds
3
BtuH Cooling
10,000 ASHRAE / 6,000 DOE
Includes
Air Conditioner, Manual, Warranty, Window Venting Kit, Remote, Batteries

Description

Keeping cool as summer heats up is simple with home comfort units from Arctic Wind. This portable air conditioner has a 10,000 ASHRAE 6,250 DOE BTU cooling capacity, allowing it to quickly and efficiently cool spaces up to 350 square feet with ease. Rolling on casters, this unit offers cool comfort in any room, then stays put with an easy installation kit. Set your ideal temperature and keep it there with precise digital controls and an auto mode so the unit will turn on and off as needed to keep the climate consistent. A 24-hour timer is also included so you can create settings so that your living space is cool when you get home from work and school or at bedtime. Forget the stress of finding replacement filters, use the easy tilt-out removable and washable filter in this unit for easy maintenance that will provide years of use. A full-function remote puts the thermostat at your fingertips so you can change the temperature from across the room.


  • 10,000 ASHRAE (6,250 DOE) BTUs cover up to 350 sq. ft.
  • Compact and portable design for convenience
  • Auto-mode and adjustable fan settings
  • Electronic controls with LED display, 3 speeds, and programmable timer
  • Removable air filter with Check Filter alert for easy cleaning
  • Integrated side handles and caster wheels for easy portability
  • Flexible exhaust hose and window venting kit included for simple setup
  • R32 refrigerant type

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.