Exothermic Cutting Rods Flux Coated, Pk25, Pk25
Mfr # 42049002
Zoro # G3382224
product price: $163.99
/pk 25, $6.56/ea
Free Shipping & Returns
Key Features
Series
Slice
Overall Length
22 in
Application
Bridge Construction, Industrial and General Fabrication, Mining, Repair and Maintenance, Steel Erectors
Outside Diameter
1/4 in
For Material Type
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42049002
Zoro #
G3382224
UPC #
608246072890
Country of Origin
United States
Dimensions
Overall Length
22 in
Outside Diameter
1/4 in
Details
Item
Exothermic Cutting Rod
Series
Slice
Application
Bridge Construction, Industrial and General Fabrication, Mining, Repair and Maintenance, Steel Erectors
For Material Type
Steel
Features
Cutting Rod Sustains the Burn Without Constant Electrical Power Once Ignited, One Piece Patented Construction Maintains the Balance Necessary to Sustain the Exothermic Reaction
Finish/Coating
Flux Coated
Core Material
Flux
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A)
Description
Exothermic Cutting Rod, Finish/Coating Flux Coated, Outside Diameter 1/4 in, Overall Length 22 in, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Application Bridge Construction, Industrial and General Fabrication, Mining, Repair and Maintenance, Steel Erectors, Core Material Flux, Features Cutting Rod Sustains the Burn Without Constant Electrical Power Once Ignited, One Piece Patented Construction Maintains the Balance Necessary to Sustain the Exothermic Reaction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.