Zoro Homepage

Gouging Elect., Copperclad, 3/8x14, PK100

  • Mfr # 24062003

  • Zoro # G0339062


product price: $220.99
/pk 100, $2.21/ea
Free Shipping & Returns

Key Features

Application
Designed Specifically for the Air Carbon-Arc Process, For Metal Removal, Not Welding, Ideal for Creating U-Grooves for Weld Joint, Removing Old Welds, Gouging Out Cracks, Cleaning and Repairing Castings, Removing Hard Surface Material and Rough Machining
Series
Jetrods
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A)
Container Type
Box
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24062003
Zoro #
G0339062
UPC #
608246057101
Country of Origin
Taiwan, Province of China

Dimensions

Length
14 in
Diameter
3/8 in
Outside Diameter
3/8 in
Overall Length
14 in

Details

Item
Gouging Electrode
Application
Designed Specifically for the Air Carbon-Arc Process, For Metal Removal, Not Welding, Ideal for Creating U-Grooves for Weld Joint, Removing Old Welds, Gouging Out Cracks, Cleaning and Repairing Castings, Removing Hard Surface Material and Rough Machining
Series
Jetrods
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A)
Container Type
Box
Material
Carbon, Copper, Graphite
For Material Type
Aluminum, Carbon Steel, Cast Iron, Copper, Manganese Steel, Nickel Alloys, Stainless Steel
Core Material
Carbon; Graphite
Finish/Coating
Copper
Electrode Shape
Jointed
Welding Current Designation
DCEP
Features
Contains a Precise Formulated Blend of Carbon and Graphite, Superior Metal Removal Rates, Cool Operation and Uniform Diameters
Maximum Current
600 A

Description

Gouging Electrode, Electrode Shape Jointed, Finish/Coating Copper, Material Carbon, Copper, Graphite, Outside Diameter 3/8 in, Overall Length 14 in, Maximum Current 600 A, Welding Current Designation DCEP, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.