Arc Flash Faceshield with Hard Hat
Mfr # H20HTHAT
Zoro # G200692088
product price: $247.99
/ea
Free Shipping & Returns
Key Features
ATPV Rating
20 cal./cm2
Standards
ANSI/ISEA Z87.1-2015, ANSI/ISEA Z89.1-2014, ASTM F2178, CSA Z462-15, NFPA 70E-2015, OSHA 1910.269
Includes
Hard Hat
CSA Class
Z
Head Protection Venting
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H20HTHAT
Zoro #
G200692088
UPC #
845811064069
Country of Origin
United States
Dimensions
Visor Height
10 in
Fits Hat Size
One Size Fits Most
Visor Width
20 in
Details
Item
Arc Flash Faceshield with Hard Hat
ATPV Rating
20 cal./cm2
Standards
ANSI/ISEA Z87.1-2015, ANSI/ISEA Z89.1-2014, ASTM F2178, CSA Z462-15, NFPA 70E-2015, OSHA 1910.269
Includes
Hard Hat
CSA Class
Z
Head Protection Venting
No
Reverse Donning
Yes
Head Protection Material
Polycarbonate
Visor Material
Polycarbonate
Head Protection Style
Front Brim
Head Protection Graphics
No Graphics
High-Visibility
Yes
Number of Suspension Points
4
High Visibility
Yes
Suspension Adjustment Type
One-Touch
Visor Color
Clear
Application
Arc Flash
Description
Arc Flash Faceshield with Hard Hat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.