Zoro Homepage

Arc Flash Protection Clothing Kit, XL

  • Mfr # KIT4SCLT40NGXL

  • Zoro # G9662084


product price: $1,759.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Aramid Blend
ATPV Rating
40 cal/sq cm
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Hazard Risk Category (HRC)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT4SCLT40NGXL
Zoro #
G9662084
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Fits Chest Size
46 in to 50 in
Fits Waist Size
42 in to 45 in
Maximum Waist Size
45 in
Minimum Chest Size
40 in (Arc Flash Bib Overall), 46 in (Arc Flash Coat)
Minimum Waist Size
42 in
Tag Size
45 x 32
Maximum Chest Size
44" (Arc Flash Bib Overall), 50in (Arc Flash Coat)

Description

Arc Flash Clothing Kit, Green, Size XL, Fits Chest Size 46 in to 50 in, Fits Waist Size 42 in to 45 in, Inseam 32 in, Material Aramid Blend, Hazard Risk Category (HRC) 4, Standards ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269, Includes 40 Cal Compliance Short Coat & Bib Overall, Arc Flash Hood with PureView Faceshield, Hard Hat, Hood Bag and Gear Bag, Safety Glasses, Fabric Weight 11.2 oz

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.