Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Cylindrical Lockset

  • Mfr # ND80PDEL RHO 626 12V

  • Zoro # G3124707


product price: $751.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Electrical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND80PDEL RHO 626 12V
Zoro #
G3124707
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Electrical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
ND Rhodes
Lockset Finish
Satin Chrome
Keyway Type
Schlage
Key Type
Keyed Different
Location Type
Commercial
Strike Type
ANSI
Strike Dim.
4-7/8 in x 1-1/4 in
Includes
(2) Keys, Latch, Strike
Lockset Fire Rating
3 hr
Item
Door Lockset
Backset
2 3/4 in
Number of Pins
6
Lockset Performance Strength
Heavy Duty
Ligature Resistant
No
Fire Rating - Door Hardware
3 hr
Standards
ANSI A156.2
ADA Compliant
Yes
Series
ND
Key Material
Nickel Silver
For Use With
Access Control, Power Transfer
Number of Keys
2
Handle Material
Cast Zinc
Cylinder Core Type
Conventional Core Cylinder
Voltage
12V AC/DC
Mortise/Cylindrical
Cylindrical
Visual Indicator Message
Locked/Unlocked
Lockset Style
ND Rhodes
Application
Commercial
Performance Grade
1
Lockset Type
Electrical
Fire Rating
3 hr
Knob/Handle Material
Cast Zinc
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway
Latch Bolt/Dead Bolt
Latch Bolt
ANSI Grade
1
Failure Mode
Fail Safe
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Electric Cylindrical Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.