
Brass 4 inch Floating House Letter Satin Nickel F
Mfr # 3582SN-F
Zoro # G8648069
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Material
Brass
Character Height
4 in
Character
F
Color
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3582SN-F
Zoro #
G8648069
UPC #
832794008135
Country of Origin
India
Dimensions
Character Height
4 in
Details
Item
Floating House Number
Material
Brass
Character
F
Color
Satin Nickel
Description
The Solid Cast Brass 4 in. Floating House Letters offers an elegant hand finish in satin nickel. The house letters can be mounted either flush with the wall or you can leave the mounting screws partially out of the holes for a floating number effect. No holes or unsightly screw heads are shown.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.