
Brass 5 inch Floating House Number Antique Copper 7
Mfr # 3585AC-7
Zoro # G8649889
product price: $9.99
/eaKey Features
Material
Brass
Character Height
5 in
Character
7
Color
Antique Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3585AC-7
Zoro #
G8649889
UPC #
832794003802
Country of Origin
India
Dimensions
Character Height
5 in
Details
Item
Floating House Number
Material
Brass
Character
7
Color
Antique Copper
Description
The Solid Cast Brass 5 in. Floating House Numbers offers an elegant hand finish in antique copper. The house numbers can be mounted either flush with the wall or you can leave the mounting screws partially out of the holes for a floating number effect. No holes or unsightly screw heads are shown.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.